Tour  

Columbia Lighting JT824-332G-FSA12-3EU 3-Light Dedicated Lensed Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting JT824-332G-FSA12-3EU 3-Light Dedicated Lensed Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

SKU: 4205
Columbia Lighting Dedicated T8 lensed troffer in phosphate treated finish, has heavy gauge die formed steel housing for extra rigidity. Shallow design of this troffer frees up plenum space. Lensed troffer uses three 32-Watt T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. It has heat sink embossments behind the ballast for cooler operation and longer life. Lensed troffer measures 24-Inch x 48-Inch x 3-1/8-Inch. Lensed troffer is UL/cUL listed, CSA certified and NYC approved.
  • Integral T-bar clips quickly secure fixture to the grid
  • Housing ends secured by unique corner interlock and screws
  • Snap-in ballast cover access wireway without any tools
  • Flush steel shielding frame, screw assembled for easy diffuser replacement
  • Smooth operation for secure shielding retention
  • All four sides of shielding frame has metal-to-metal light leak protection
  • Rotary lock lampholders for positive lamp contact

Overview

Columbia Lighting Dedicated T8 lensed troffer in phosphate treated finish, has heavy gauge die formed steel housing for extra rigidity. Shallow design of this troffer frees up plenum space. Lensed troffer uses three 32-Watt T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. It has heat sink embossments behind the ballast for cooler operation and longer life. Lensed troffer measures 24-Inch x 48-Inch x 3-1/8-Inch. Lensed troffer is UL/cUL listed, CSA certified and NYC approved.

Specifications

Voltage Rating
120 - 277 Volt
Type
Dedicated
Socket Type
No
Shape
No
Number of Lamps
3.0000
Fixture Wattage
96 Watt
Lamp Included
No
Lamp Type/Designation
T8
Shade Type
No
Standards
UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant
GTIN
00078531005627
UNSPSC
39111534
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Brand Name
Columbia Lighting
Lamp Wattage
32 Watt
UPC
07853100562
Manufacturer Name
Columbia Lighting
Manufacturer Part Number
JT824-332G-FSA12-3EU
Degree of Protection
No
Finish
High Gloss Baked White Enamel
Ballast Type
(3) Lamp T8 Electronic, Instant Start
Construction
Heavy Gauge Steel
Dimensions
24 Inch Length x 48 Inch Width x 3-1/8 Inch Height
Dimmable
No
Item Name
Lensed Troffer
RDC Availability Link
Quick Reference Guide Link

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.