Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting JT822-232U6G-FSA12-EU 2-Light Dedicated Lensed Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting JT822-232U6G-FSA12-EU 2-Light Dedicated Lensed Troffer 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

SKU: 4195
Columbia Lighting Dedicated T8 lensed troffer in phosphate treated finish, has heavy gauge die formed steel housing for extra rigidity. Lensed troffer uses two 32-Watt U-bent, 6-Inch leg spacing T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. It has heat sink embossments behind that ballasts for cooler operation and longer life. Lensed troffer measures 24-Inch x 24-Inch x 4-1/4-Inch. Mechanical light trap of this troffer prevents light leak without foam gasketing. Lensed troffer is UL/cUL listed, CSA certified and NYC approved.
  • Smooth operation for secure shielding retention
  • Corner hinging aids for simple insertion as well removal of shielding frame
  • Flush steel shielding frame, screw assembled for easy diffuser replacement
  • All four sides of shielding frame has metal-to-metal light leak protection
  • Rotary lock lampholders for positive lamp contact
  • Inverted T-bar ceiling

Overview

Columbia Lighting Dedicated T8 lensed troffer in phosphate treated finish, has heavy gauge die formed steel housing for extra rigidity. Lensed troffer uses two 32-Watt U-bent, 6-Inch leg spacing T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. It has heat sink embossments behind that ballasts for cooler operation and longer life. Lensed troffer measures 24-Inch x 24-Inch x 4-1/4-Inch. Mechanical light trap of this troffer prevents light leak without foam gasketing. Lensed troffer is UL/cUL listed, CSA certified and NYC approved.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
64 Watt
Socket Type
No
Type
Dedicated
Shape
No
Lamp Included
No
UNSPSC
39111534
Lamp Type/Designation
U-Bent T8 6 Inch Leg Spacing
Shade Type
No
Standards
UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant
GTIN
00078531005603
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Number of Lamps
2.0000
Voltage Rating
120 - 277 Volt
Manufacturer Name
Columbia Lighting
UPC
07853100560
Manufacturer Part Number
JT822-232U6G-FSA12-EU
Lamp Wattage
32 Watt
Ballast Type
T8 Electronic, Instant Start
Finish
High Gloss Baked White Enamel
Dimmable
No
Dimensions
24 Inch Length x 24 Inch Width x 4-1/4 Inch Height
Degree of Protection
No
Construction
Heavy Gauge Steel
Brand Name
Columbia Lighting
Item Name
Lensed Troffer
RDC Availability Link Quick Reference Guide Link
Eclipse Keywords Numeric
78531000560

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.