Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting CSWG4 Wire Guard 4-ft Chrome For CS Series Lamp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting CSWG4 Wire Guard 4-ft Chrome For CS Series Lamp

SKU: 4079
Columbia Lighting 4-ft Wire guard in chrome finish, is suitable for use with CS series lamp.
  • Perfect for CS series lamp
  • Length of 4-ft
  • Chrome finished for corrosion resistance

Overview

Columbia Lighting 4-ft Wire guard in chrome finish, is suitable for use with CS series lamp.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
4 ft Length
GTIN
00078531000882
UNSPSC
39111815
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
CSWG4
Manufacturer Name
Columbia Lighting
UPC
07853100088
For Use With
CS Series Lamp
Color/Finish
Chrome
Item Name
Wire Guard
Brand Name
Columbia Lighting
Socket Type
No
Eclipse Keywords Numeric
78531000088

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.