Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting CSR8-254-ST-4EPU 2-Light Industrial Fixture 54-Watt 120 - 277-Volt Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting CSR8-254-ST-4EPU 2-Light Industrial Fixture 54-Watt 120 - 277-Volt Baked White Enamel

SKU: 42314
Columbia Lighting Industrial fixture in baked enamel finish, features die formed steel housing. It has solid reflector for uniform light distribution. Industrial fixture uses two 54-Watt T5 lamps. Lamp with electronic T8 or T5HO ballast has voltage rating of 120 - 277-Volts. Industrial fixture measures 96-Inch x 11-Inch x 3-5/8-Inch. Industrial fixture is UL/cUL listed, CSA certified and NYC approved.
  • Individual or continuous row mounting
  • Channel ends double as joiners
  • All painted parts are treated with a five-stage phosphate bonding process
  • 2.5-Inch Lamp spacing

Overview

Columbia Lighting Industrial fixture in baked enamel finish, features die formed steel housing. It has solid reflector for uniform light distribution. Industrial fixture uses two 54-Watt T5 lamps. Lamp with electronic T8 or T5HO ballast has voltage rating of 120 - 277-Volts. Industrial fixture measures 96-Inch x 11-Inch x 3-5/8-Inch. Industrial fixture is UL/cUL listed, CSA certified and NYC approved.

Specifications

Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
No
Reflector Type
Solid
Number of Lamps
2.0000
Fixture Wattage
108 Watt
Lamp Included
No
Lamp Type/Designation
T5
Shade Type
No
Standards
UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant
UNSPSC
39111501
Energy Star Flag
No
Brand Name
Columbia Lighting
Lamp Wattage
54 Watt
UPC
07853112207
Manufacturer Name
Columbia Lighting
Manufacturer Part Number
CSR8-254-ST-4EPU
Degree of Protection
No
Finish
Baked White Enamel
Ballast Type
(4) Lamp T8/T5HO Electronic
Construction
Die Formed Steel
Dimensions
96 Inch Length x 11 Inch Width x 3-5/8 Inch Height
Dimmable
No
Item Name
Industrial Fixture
RDC Availability Link Quick Reference Guide Link

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.