Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting CS8-232-4EU 2-Light Straight-Sided Utility Channel Fluorescent Strip Light 32-Watt 120 - 277-Volt Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting CS8-232-4EU 2-Light Straight-Sided Utility Channel Fluorescent Strip Light 32-Watt 120 - 277-Volt Baked White Enamel

SKU: 4156
Columbia Lighting Straight-sided utility channel fluorescent striplight in baked enamel finish, has die formed steel housing with heat sink embossments for cooler running ballasts. White painted parts of this striplight are treated with five-stage phosphate bonding process. Fluorescent striplight uses two 32-Watt T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Fluorescent striplight measures 96-Inch x 4-7/16-Inch x 1-13/16-Inch. It is ideal for utility and light industrial or retail applications. Fluorescent striplight is UL/cUL listed, CSA certified and NYC approved.
  • Ballast cover retained by 1/4 turn fasteners
  • Channel ends double as joiners
  • All-metal parts are treated with a five-stage phosphate bonding process and finished with a baked white enamel
  • Energy efficient, thermally protected, automatic resetting, Class P, high power factor, sound rated A, unless otherwise specified

Overview

Columbia Lighting Straight-sided utility channel fluorescent striplight in baked enamel finish, has die formed steel housing with heat sink embossments for cooler running ballasts. White painted parts of this striplight are treated with five-stage phosphate bonding process. Fluorescent striplight uses two 32-Watt T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Fluorescent striplight measures 96-Inch x 4-7/16-Inch x 1-13/16-Inch. It is ideal for utility and light industrial or retail applications. Fluorescent striplight is UL/cUL listed, CSA certified and NYC approved.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
64 Watt
Socket Type
No
Type
Straight-Sided Utility Channel
Shape
No
Lamp Included
No
UNSPSC
39112507
Lamp Type/Designation
T8
Shade Type
No
Standards
UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant
GTIN
00078531005023
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Number of Lamps
2.0000
Voltage Rating
120 - 277 Volt
Manufacturer Name
Columbia Lighting
UPC
07853100502
Manufacturer Part Number
CS8-232-4EU
Lamp Wattage
32 Watt
Ballast Type
(4) Lamp T8 Electronic, Instant Start
Finish
Baked White Enamel
Dimmable
No
Dimensions
96 Inch Length x 4-7/16 Inch Width x 1-13/16 Inch Height
Degree of Protection
No
Construction
Steel Housing Die Formed with Heat Sink Embossments
Brand Name
Columbia Lighting
Item Name
Fluorescent Strip Light
RDC Availability Link Quick Reference Guide Link
Eclipse Keywords Numeric
78531000502

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.