Voltage Rating | 120 - 277 Volt |
Type | Low Profile |
---|---|---|---|
Socket Type | No |
Shape | No |
Number of Lamps | 4.0000 |
Fixture Wattage | 128 Watt |
Lamp Included | No |
Lamp Type/Designation | T8 |
Shade Type | No |
Standards | UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant |
GTIN | 00078531004873 |
UNSPSC | 39111501 |
RoHS Flag | Contact manufacturer |
Country Of Origin | Mexico |
Energy Star Flag | No |
Brand Name | Columbia Lighting |
Lamp Wattage | 32 Watt |
UPC | 07853100487 |
Manufacturer Name | Columbia Lighting |
Manufacturer Part Number | AWW4-432-4EU |
Degree of Protection | No |
Finish | High Gloss Baked White Enamel |
Ballast Type | (4) Lamp T8 Electronic, Instant Start |
Construction | Heavy Gauge Steel Housing |
Dimensions | 48 Inch Length x 14-5/8 Inch Width x 2-25/32 Inch Height |
Dimmable | No |
Item Name | Wraparound Fixture |
RDC Availability | Link |
Quick Reference Guide | Link |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.