Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting AWW4-332-3EU 3-Light Low Profile Wraparound Fixture 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting AWW4-332-3EU 3-Light Low Profile Wraparound Fixture 32-Watt 120 - 277-Volt High Gloss Baked White Enamel

SKU: 4113
Columbia Lighting Low-profile wraparound fixture in baked white enamel finish, has heavy gauge steel housing. It has clear acrylic prismatic diffuser with flat bottom and vertical sides. Wraparound fixture uses three 32-Watt T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Wrap-around fixture measures 48-Inch x 14-5/8-Inch x 2-25/32-Inch. Wrap-around fixture is UL/cUL listed, CSA certified and NYC approved.
  • White steel end plates with flush knockouts for hassle-free row mounting
  • Heat sink embossments and leveling projections allow direct mounting of HPF fixtures on combustible low density cellulose fiberboard ceilings
  • All-metal parts are treated with a five-stage phosphate bonding process and finished with a baked white enamel
  • Wide body two lamp design delivers lower surface brightness and improved VCP

Overview

Columbia Lighting Low-profile wraparound fixture in baked white enamel finish, has heavy gauge steel housing. It has clear acrylic prismatic diffuser with flat bottom and vertical sides. Wraparound fixture uses three 32-Watt T8 lamps. Lamp with electronic instant start ballast has voltage rating of 120 - 277-Volts. Wrap-around fixture measures 48-Inch x 14-5/8-Inch x 2-25/32-Inch. Wrap-around fixture is UL/cUL listed, CSA certified and NYC approved.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
96 Watt
Socket Type
No
Type
Low Profile
Shape
No
Lamp Included
No
UNSPSC
39111501
Lamp Type/Designation
T8
Shade Type
No
Standards
UL 1598, cUL Listed, Damp Location Rated, CSA Certified, NYC Compliant
GTIN
00078531004866
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
sku
4113
Number of Lamps
3.0000
Voltage Rating
120 - 277 Volt
Manufacturer Name
Columbia Lighting
UPC
07853100486
Manufacturer Part Number
AWW4-332-3EU
Lamp Wattage
32 Watt
Ballast Type
(3) Lamp T8 Electronic, Instant Start
Finish
High Gloss Baked White Enamel
Dimmable
No
Dimensions
48 Inch Length x 14-5/8 Inch Width x 2-25/32 Inch Height
Degree of Protection
No
Construction
Heavy Gauge Steel Housing
Brand Name
Columbia Lighting
Item Name
Wraparound Fixture
RDC Availability Link Quick Reference Guide Link
Is Not Returnable
No
Hazardous Materials Code
B
Eclipse Keywords Numeric
78531000486

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.