Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Columbia Lighting 4041 Heavy-Duty Steel Bracket Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Columbia Lighting 4041 Heavy-Duty Steel Bracket Bronze

SKU: 393098
Columbia Lighting Heavy-duty bracket has steel construction with bronze finish for added durability. It is suitable for use with all floodlights.
  • 2-3/8-Inch OD tenon fitting
  • Features steel construction
  • Suitable for use with all floodlights

Overview

Columbia Lighting Heavy-duty bracket has steel construction with bronze finish for added durability. It is suitable for use with all floodlights.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
GTIN
00785988310579
UNSPSC
39111817
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
4041
Manufacturer Name
Columbia Lighting
UPC
78598831057
Color/Finish
Bronze Lektrocote®
Type
Heavy-Duty
Dimensions
8-1/4 Inch Width x 9-1/2 Inch Height
Brand Name
Columbia Lighting
For Use With
All Floodlights
Item Name
Bracket
Material
Steel
Mounting
Pole/Wall
Size
2 Inch Pipe
Socket Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.