Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Color Kinetics 523-000069-02 LED Lighting Fixture 50-Watt 100 - 277-Volt AC Powder Coated eW Blast Powercore

  

*Images are for illustration purposes only and may not be an exact representation of the product

Color Kinetics 523-000069-02 LED Lighting Fixture 50-Watt 100 - 277-Volt AC Powder Coated eW Blast Powercore

SKU: 422927
Color Kinetics eW Blast Powercore Collection LED Lighting fixture in white color, employs 50-Watt LED lamp to deliver light of brightness 1786 Lumens. LED Lamp has color rendering index of 83, efficacy of 42.3 LPW and color temperature of 2700K. It has voltage rating of 100 - 277-Volt AC. Rectangular dimmable fixture features die-cast aluminum construction for longer endurance and tempered glass for superior lighting performance. It measures 7.1-Inch x 12.5-Inch x 4.9-Inch. Fixture is ideal for office, banks, hospitality, clean rooms, food processing and other application. It is compatible with reverse-phase ELV-type dimmer. It has IP66-degree of protection to offer superior protection against the intrusion of solid objects and liquids. Fixture is UL/cUL listed and CE certified.
  • Integrates patented Powercore technology rapidly, efficiently and accurately controls power output to eW Blast Powercore fixtures directly from line voltage
  • Significantly reduces or eliminates maintenance problems while allowing the use of white lighting in spaces where lamp maintenance may be impossible
  • High-intensity, energy-efficient white light with output of up to 2390 Lumens
  • Fixtures allows to mount to a junction box on a wall, ceiling or floor for maximum flexibility

Overview

Color Kinetics eW Blast Powercore Collection LED Lighting fixture in white color, employs 50-Watt LED lamp to deliver light of brightness 1786 Lumens. LED Lamp has color rendering index of 83, efficacy of 42.3 LPW and color temperature of 2700K. It has voltage rating of 100 - 277-Volt AC. Rectangular dimmable fixture features die-cast aluminum construction for longer endurance and tempered glass for superior lighting performance. It measures 7.1-Inch x 12.5-Inch x 4.9-Inch. Fixture is ideal for office, banks, hospitality, clean rooms, food processing and other application. It is compatible with reverse-phase ELV-type dimmer. It has IP66-degree of protection to offer superior protection against the intrusion of solid objects and liquids. Fixture is UL/cUL listed and CE certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
100 - 277 Volt
Temperature Rating
-40 to 50 deg C Operating, -40 to 80 deg C Storage, -20 to 50 deg C Startup
Socket Type
No
Shape
Rectangular
Power Factor
0.98
Collection
eW Blast Powercore
Standards
UL/cUL Listed, FCC Class B Compliant, CE Marked
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Lumens
1786 Lumens
Shade Type
Tempered Glass
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
50 Watt
Item Name
LED Lighting Fixture
Manufacturer Part Number
523-000069-02
Manufacturer Name
Color Kinetics
Environmental Conditions
0 - 95% Non-Condensing Humidity
Frequency Rating
50/60 Hz
Finish
White Powder Coated
Average Life
48000 Hour L70 at 25 deg C, 37000 Hour L70 at 50 deg C, 50000 Hour L50 at 25 deg C, 50000 Hour L50 at 50 deg C
Dimmable
Yes
Dimensions
12.5 Inch Width x 4.9 Inch Depth x 7.1 Inch Height
Degree of Protection
IP66
CRI
83.0000
Construction
Die Cast Aluminum
Color Temperature
2700K
Brand Name
Color Kinetics

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.