Coleman Cable 94742-45-01 Stranded Bare Copper Speaker Wire 14/2 Box White Soundsational™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Coleman Cable 94742-45-01 Stranded Bare Copper Speaker Wire 14/2 Box White Soundsational™

SKU: 64218
Coleman Cable Soundsational™ 14/2 Speaker wire features 0.009-Inch foam polypropylene insulation in black/red color that protects against electrical threats. Wire has white, 0.02-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 0.222-Inch OD bare copper wire has voltage rating of 300-Volts. It offers resistance of 2.56-Ohm and capacitance of 25 pF/ft at 1-Kilo-Hz. Wire withstands temperature of -20 to 75 deg C. It comes in box. Wire is UL listed and RoHS compliant.
  • 105x34-Stranded wire
  • Features sun resistance, high-strand, pressure-extruded, round design
  • Suitable for general-purpose power limited circuit cable used in audio applications
  • Conductor has bare copper construction

Overview

Coleman Cable Soundsational™ 14/2 Speaker wire features 0.009-Inch foam polypropylene insulation in black/red color that protects against electrical threats. Wire has white, 0.02-Inch thick PVC jacket to provide resistance against moisture, heat and sunlight. This 0.222-Inch OD bare copper wire has voltage rating of 300-Volts. It offers resistance of 2.56-Ohm and capacitance of 25 pF/ft at 1-Kilo-Hz. Wire withstands temperature of -20 to 75 deg C. It comes in box. Wire is UL listed and RoHS compliant.

Specifications

Insulation Color
Black/Red
Insulation Material
Foam Polypropylene
Brand Name
Coleman Cable
Outside Diameter
0.222
Capacitance
25 pF/ft at 1 Kilo-Hz Between Conductors
Conductor Material
Bare Copper
Color
White Jacket
Item Name
Speaker Wire
Insulation Thickness
0.009 Inch
Resistance
2.56 Ohm/1 Mft at 20 deg C Per Conductor
Stranded/Solid
Stranded
Strands
105x34
UPC
02989243004
Manufacturer Name
Coleman Cable
Manufacturer Part Number
94742-45-01
Number of Conductors
2
Jacket Thickness
0.02
Jacket Material
PVC
Packing Type
Box
Voltage Rating
300 Volt
Degree of Protection
No
Standards
UL 13 Listed, NEC Article 725, RoHS Compliant, CM/CL3, UL 1581 Vertical Tray Flame Test
UNSPSC
26121500
Energy Star Flag
No
Wire Gauge Size
14 AWG
Sub Brand
Soundsational™
Temperature Rating
-20 to 75 deg C

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.