Armor Material | No |
Voltage Rating | 125 Volt |
---|---|---|---|
NEMA Outlet/Inlet | NEMA 5-15R |
Temperature Rating | -40 to 60 deg C |
Sub Brand | Twist-To-Lock |
Stranded/Solid | No |
Standards | UL Listed, T/L OSHA Specified |
Wire Gauge Size | 12 AWG |
GTIN | 00029892090210 |
UNSPSC | 26121545 |
RoHS Flag | Yes |
Country Of Origin | United States of America |
Energy Star Flag | No |
Packing Type | No |
Brand Name | Coleman Cable |
Color | Yellow |
UPC | 02989209021 |
Manufacturer Name | Coleman Cable |
Manufacturer Part Number | 90218802 |
Number of Conductors | 3 |
Insulation Material | No |
Item Name | Plug Adapter |
Degree of Protection | No |
Jacket Material | PVC |
Cord End Type | No |
Conductor Material | No |
Length | 9 |
Amperage Rating | 15 Amp |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.