Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Coleman Cable 09857-00-08 SJEOOW Replacement Power Supply Cord 14/3 6-ft Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Coleman Cable 09857-00-08 SJEOOW Replacement Power Supply Cord 14/3 6-ft Black

SKU: 109609
Coleman Cable 14/3 SJOOW replacement power supply cord in black color, has current rating of 15-Amps and voltage rating of 125-Volt AC. This 6-ft bare copper cable has outer diameter of 0.37-Inch. This flexible cable is resistant to oil, water and abrasion. Heavy-duty strain relief clamp protects during electrical connections and prevents cord damage. It is suitable for outdoor use. Power supply cord is UL listed and RoHS compliant.
  • 41x30-Stranded cord
  • Black/green/white insulation colors
  • Insulation color includes black/green/white
  • Conductor has bare copper construction

Overview

Coleman Cable 14/3 SJOOW replacement power supply cord in black color, has current rating of 15-Amps and voltage rating of 125-Volt AC. This 6-ft bare copper cable has outer diameter of 0.37-Inch. This flexible cable is resistant to oil, water and abrasion. Heavy-duty strain relief clamp protects during electrical connections and prevents cord damage. It is suitable for outdoor use. Power supply cord is UL listed and RoHS compliant.

Specifications

Cord End Type
No
Temperature Rating
-50 to 105 deg C
Voltage Rating
125 Volt AC
Strands
41x30
Wire Gauge Size
14 AWG
Standards
UL Listed, RoHS Compliant
GTIN
00029892098575
UNSPSC
26121636
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Stranded/Solid
Stranded
Amperage Rating
15 Amp
Packing Type
No
Outside Diameter
0.37
Conductor Material
Bare Copper
Manufacturer Part Number
09857-00-08
Manufacturer Name
Coleman Cable
UPC
02989209857
Color
Black
Brand Name
Coleman Cable
Item Name
SJEOOW Replacement Power Supply Cord
Length
6
Insulation Material
Thermoplastic Elastomer
Degree of Protection
No
Construction
PVC Plug
Number of Conductors
3
Jacket Material
Thermoplastic Elastomer
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.