Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Coleman Cable 01918-00-08 California Standard SEOW Portable Cord 6/3-8/1 50-ft Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Coleman Cable 01918-00-08 California Standard SEOW Portable Cord 6/3-8/1 50-ft Black

SKU: 393289
Coleman Cable 6/3-8/1 California standard SEOW portable cord in black color, has outer diameter of 0.868-Inch. This 50-ft bare copper cable has current rating of 50-Amps and voltage rating of 125/250-Volts. Nylon body and back shell, neoprene cord gasket and stainless steel plug shroud offers added durability. Explicitly it is suitable for use with temporary power distribution centers with input current of 50-Amps, 125/250-Volt AC with 3-Pole and 4-Wire.
  • Temporary power cords are manufactured using rugged 600-Volts Type SEOW cable and provide a superior alternative to ordinary SO cords
  • Type SEOW constructions provide greater abrasion/wear resistance for longer cord life and its lightweight will make jobsite transportation easier
  • Rated for 50-Amps

Overview

Coleman Cable 6/3-8/1 California standard SEOW portable cord in black color, has outer diameter of 0.868-Inch. This 50-ft bare copper cable has current rating of 50-Amps and voltage rating of 125/250-Volts. Nylon body and back shell, neoprene cord gasket and stainless steel plug shroud offers added durability. Explicitly it is suitable for use with temporary power distribution centers with input current of 50-Amps, 125/250-Volt AC with 3-Pole and 4-Wire.

Specifications

Temperature Rating
-40 to 90 deg C
Voltage Rating
125/250 Volt
Plug Type
Twist-To-Lock
Wire Gauge Size
6 AWG, 8 AWG
Standards
California Standard
GTIN
00029892019181
UNSPSC
26121545
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Stranded/Solid
No
Brand Name
Coleman Cable
Packing Type
No
Amperage Rating
50 Amp
Outside Diameter
0.868
Construction
Nylon Body and Backshell, Neoprene Cord Gasket, Stainless Steel Plug Shroud
Manufacturer Part Number
01918-00-08
Manufacturer Name
Coleman Cable
UPC
02989201918
Color
Black
Conductor Material
Bare Copper
Degree of Protection
No
Jacket Material
Thermoplastic Elastomer
Length
50
Item Name
SEOW Portable Cord
Insulation Material
No
NEMA Configuration
No
Number of Conductors
3, 1
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.