Tour  

CHANNEL P STRUT PS 200 EH 2T3 10 HG CHNL

  

*Images are for illustration purposes only and may not be an exact representation of the product

CHANNEL P STRUT PS 200 EH 2T3 10 HG CHNL

SKU: 500376
BACK TO BACK COMBINATION TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 10 FT; 1-5/8 INCH; 3-1/4 INCH; SLOTTED CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED COLD ROLLED PROCESS; 370 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 2 CHANNEL(S)

Overview

BACK TO BACK COMBINATION TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 10 FT; 1-5/8 INCH; 3-1/4 INCH; SLOTTED CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED COLD ROLLED PROCESS; 370 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 2 CHANNEL(S)

Specifications

RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
30101800
GTIN
00702316534988
Brand Name
No
Manufacturer Part Number
PS 200 EH 2T3 10
Manufacturer Name
POWER STRUT DIV ALLIED TUBE COND
UPC
70231653498
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.