Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cementex IGK00-11-10B 10 Class 00 Low Voltage Insulated Gloves Kit Rubber

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cementex IGK00-11-10B 10 Class 00 Low Voltage Insulated Gloves Kit Rubber

SKU: 125939
Cementex Class 00 11-Inch Size 10 low-voltage insulated glove kit offers resistance against electrical hazards and arc flash. Gloves have rubber construction for long lasting use. Gloves feature rolled cuff to provide secure fit. Gloves are CSA certified, OSHA compliant and meet ASTM/NFPA standards.
  • Offers immense electrical hazard resistance and arc flash resistance
  • Low-voltage of 500-Volts max
  • Durable rubber construction

Overview

Cementex Class 00 11-Inch Size 10 low-voltage insulated glove kit offers resistance against electrical hazards and arc flash. Gloves have rubber construction for long lasting use. Gloves feature rolled cuff to provide secure fit. Gloves are CSA certified, OSHA compliant and meet ASTM/NFPA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Degree of Protection
No
Powdered/Powder Free
No
sku
125939
Closure Type
No
Energy Star Flag
No
UNSPSC
46181504
Cuff Type
No
Resists
Electrical Hazard, Arc Flash
Standards
OSHA 1910.137, OSHA 1910.268, NFPA 70E, CSA Certified Z462, ASTM D120, European EN60903
Type
Class 00, Low Voltage
UPC
69681204131
Manufacturer Name
Cementex
Manufacturer Part Number
IGK00-11-10B
Brand Name
No
Length
11
Coating Material
No
Finish
No
Item Name
Insulated Gloves Kit
Material
Rubber
Size
10
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.