Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cementex IGK0-11-10B Class 0 Insulating Glove Kit Size 10 Natural Rubber Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cementex IGK0-11-10B Class 0 Insulating Glove Kit Size 10 Natural Rubber Black

SKU: 109144
Cementex Class 0 Size 10 Insulating glove kit contains insulating rubber gloves, protectors and canvas storage bag. Gloves in black color, have natural rubber construction offering the required dielectric properties combined with flexibility, strength and durability. Insulating glove kit is OSHA compliant, CSA certified and meets NFPA standard as well as exceeds ASTM 0120 and European EN60903 standards.
  • Comes in black color
  • Natural rubber construction
  • Includes insulating rubber gloves, protectors and canvas storage bag

Overview

Cementex Class 0 Size 10 Insulating glove kit contains insulating rubber gloves, protectors and canvas storage bag. Gloves in black color, have natural rubber construction offering the required dielectric properties combined with flexibility, strength and durability. Insulating glove kit is OSHA compliant, CSA certified and meets NFPA standard as well as exceeds ASTM 0120 and European EN60903 standards.

Specifications

Phase
No
Degree of Protection
No
RoHS Flag
No
Type
Class 0
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00696812041647
UNSPSC
46181537
Standards
CSA Z462 Certified, OSHA 1910.137, 1910.268 Compliant, NFPA 70E, Exceed the ASTM 0120 and European EN60903 Standard
Closure Type
No
Cuff Type
Rolled
Resists
Arc Flash
Powdered/Powder Free
No
Coating Material
No
Color
Black
UPC
69681204164
Manufacturer Name
Cementex
Manufacturer Part Number
IGK0-11-10B
Material
Natural Rubber
Brand Name
Cementex
Finish
No
Item Name
Insulating Glove Kit
Length
11
Size
10

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.