Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cementex HRC4-CK-2X Cotton Coverall Kit Without Gloves Arc Flash Hood 2X-Large Khaki

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cementex HRC4-CK-2X Cotton Coverall Kit Without Gloves Arc Flash Hood 2X-Large Khaki

SKU: 116535
Cementex Coverall kit without gloves, features cotton construction. It has 32-Inch long pants and arc flash hood. This 2X sized flame-resistant kit includes style selection plus hard hat with face shield and balaclava, UV safety glasses and standard storage bag. It is suitable for flash hazard analysis. Coverall kit is OSHA certified.
  • Hazard risk Cat 4
  • Cotton construction
  • Consists of style selection plus hard hat with face shield and balaclava, UV safety glasses and standard storage bag
  • 32-Inch Length Pants

Overview

Cementex Coverall kit without gloves, features cotton construction. It has 32-Inch long pants and arc flash hood. This 2X sized flame-resistant kit includes style selection plus hard hat with face shield and balaclava, UV safety glasses and standard storage bag. It is suitable for flash hazard analysis. Coverall kit is OSHA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Effective Pixels
No
Day/Night Capable
No
IR LEDs
No
Iris Type
No
Degree of Protection
No
Item Name
Coverall Kit Without Gloves
Cuff/Wrist Style
No
UNSPSC
46181500
Material
Cotton
Closure Type
No
Gender
No
Color
Khaki
Seam Style
No
Manufacturer Part Number
HRC4-CK-2X
Manufacturer Name
Cementex
UPC
69681203959
sku
116535
Standards
OSHA Certified
Energy Star Flag
No
Brand Name
Cementex
Size
2X-Large
Resists
Flame
Hood Type
Arc Flash
Includes
Style Selection Plus Hard Hat with Face Shield and Balaclava, UV Safety Glasses and Standard Storage Bag
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.