Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5461-IG Industrial Specification Grade Heavy-Duty Single Straight Blade Receptacle 250 Volt 20 Amp NEMA 6-20R Orange

SKU: 232020
Leviton 2-Pole Heavy-duty straight blade receptacle is rated at 20 Amps, 250 Volts. The 3-Wire single receptacle offers back and side wired terminal connection for reliable connectivity. Industrial/specification-grade receptacle in orange color, features thermoplastic nylon construction for longer endurance. It accommodates conductor of size 14 - 10 AWG. Receptacle has brass contact and zinc-plated steel strap. Strap mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 2 hp. It is perfect for use in factories, schools, hospitals and commercial office buildings. Receptacle is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards, Federal specification.
  • Withstands harsh environmental conditions typically associated with industries
  • Dielectric strength of 2000 Volts
  • NEMA 6-20R configured
  • Perfect for use in factories, schools, hospitals and commercial office buildings

Overview

Leviton 2-Pole Heavy-duty straight blade receptacle is rated at 20 Amps, 250 Volts. The 3-Wire single receptacle offers back and side wired terminal connection for reliable connectivity. Industrial/specification-grade receptacle in orange color, features thermoplastic nylon construction for longer endurance. It accommodates conductor of size 14 - 10 AWG. Receptacle has brass contact and zinc-plated steel strap. Strap mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 2 hp. It is perfect for use in factories, schools, hospitals and commercial office buildings. Receptacle is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards, Federal specification.

Specifications

List UOM Qty
1
Order UOM
ea
Jacket Material
No
GTIN
78477662250
sku
232020
Energy Star Flag
No
Country of Origin
Mexico
Item Name
Straight Blade Receptacle
RoHS Flag
Contact manufacturer
Material
Thermoplastic Nylon
Maximum Load Capacity
2 hp
UNSPSC
39121406
Mounting
Strap
Voltage Rating
250 Volt
NEMA Configuration
NEMA 6-20R
Standards
UL 498, E13399 Listed, CSA C22.2 No. 42: File 152105, NEMA WD-6 Standards, ANSI C73, NOM 057 Certified, Federal Specification: WC-596 E13399
Number of Poles
2
Number of Wires
3
Grade
Industrial/Specification
Strap Material
Zinc Plated Steel
Style
Single
Temperature Rating
-40 to 60 deg C
Terminal Connection
Back and Side Wired
Type
Heavy-Duty
Grounding
Isolated Ground
Manufacturer Name
Leviton
Finish
No
Manufacturer Part Number
5461-IG
UPC
7847766225
Color
Orange
Amperage Rating
20 Amp
Brand Name
Leviton
Conductor Size
14-10 AWG
Contact Material
Brass
Degree of Protection
No
Dielectric Strength
2000 Volt
Environmental Conditions
V2 Flammability Rated Per UL94
Pending Enrichment
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.