Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 6808BK Aluminum Outdoor Post Black Signature

  
*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 6808BK Aluminum Outdoor Post Black Signature

SKU: 172162
Hinkley Lighting Signature Collection Outdoor post in black color, features aluminum construction. It has a dimension of 10.5 Inch x 8 ft x 0.125 Inch thickness. Outdoor post is perfect for use with any post-adaptable Hinkley fixtures in wet location. It includes decorative flange bolt cover. Outdoor post is cULus listed.
  • Supports surface mounting
  • Backplate of size 4.5 Inch x 7 Inch
  • Suitable for outdoor use

Overview

Hinkley Lighting Signature Collection Outdoor post in black color, features aluminum construction. It has a dimension of 10.5 Inch x 8 ft x 0.125 Inch thickness. Outdoor post is perfect for use with any post-adaptable Hinkley fixtures in wet location. It includes decorative flange bolt cover. Outdoor post is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Bulb Base
No
Bulb Shape
No
Bulb Overall Shape
No
Bulb Base Group
No
Finish
No
Color Temperature
No
Dimmable
No
Energy Star Flag
No
Brand Name
Hinkley Lighting
Material
Aluminum
UNSPSC
39111616
Color/Finish
Black
Socket Type
No
Dimensions
10.5 Inch Width x 8 ft Height x 0.125 Inch Thickness
Standards
cULus Certified
UPC
64066568080
Manufacturer Part Number
6808BK
sku
172162
Item Name
Outdoor Post
Voltage Rating
120 Volt
Includes
Decorative Flange Bolt Cover
Manufacturer Name
Hinkley Lighting
Collection
Signature
For Use With
Post-Adaptable Hinkley Fixtures
Mounting
Surface
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.