Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF4501VNB Indoor Ceiling Fan 58 Inch 5 Blade 3 Speed Venetian Bronze Crown Select

SKU: 171490
Emerson Crown Select Indoor 14-Inch ceiling fan has five 58-Inch blades that effectively circulate air in large spaces. Fan has Venetian bronze finish housing for corrosion resistance. This 3-Speed fan with pull chain control, has flow rate of 7155 cfm and is incorporated with K55XL motor. It operates at a speed of 40 - 205 RPM. This fan has current rating of 0.85 Amp at high-speed and power rating of 100 Watts.
  • Uses three 25-Watt candelabra bulbs
  • Blade pitch angle of 12 degree
  • Includes 4.5-Inch downrod

Overview

Emerson Crown Select Indoor 14-Inch ceiling fan has five 58-Inch blades that effectively circulate air in large spaces. Fan has Venetian bronze finish housing for corrosion resistance. This 3-Speed fan with pull chain control, has flow rate of 7155 cfm and is incorporated with K55XL motor. It operates at a speed of 40 - 205 RPM. This fan has current rating of 0.85 Amp at high-speed and power rating of 100 Watts.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Venetian Bronze
Power Rating
100 Watt
Number of Speeds
3
Number of Blades
5
Motor Type
K55XL
Item Name
Ceiling Fan
Flow Rate
7155 CFM
Fan Speeds
40 - 205 RPM
Type
Indoor
Dimensions
14 Inch Height
Control System
Pull Chain
Brand Name
Emerson
Blade Span
58
Blade Pitch
12 Degree
Blade Material
Die Cast Zinc
Blade Finish
No
Amperage Rating
0.85 Amp High
Sub Brand
Crown Select
Energy Star Flag
No
sku
171490
UNSPSC
40101609
Manufacturer Part Number
CF4501VNB
Manufacturer Name
Emerson Industrial
UPC
3084402957

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.