Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

DMF Lighting DRD3M07930FLWH Dimmable 4 Inch Adjustable LED Down Light Engine 120/277 Volt 12 Watt 90+ CRI 3000K 750 Lumens White

SKU: 561935
DMF Lighting Adjustable LED downlight engine module has a voltage rating of 120/277 Volts and current rating of 0.1 Amp at 120 Volts, 0.047 Amp at 277 Volts. It supports 12-Watt 90+ CRI 750-Lumen 3000K Cree® LED lamp for energy efficiency, superior color rendering and long life. It allows 360-degree directional aiming with up to 40-degree adjustable tilt for better adjustment. It offers maximum installation compatibility and provides twist & lock feature for easy trim installation. Adjustable LED downlight engine module meets cULus, Energy Star®, California Title 24 JA8, ASTM E283, UL and CEC standards.
  • Flicker-free TRIAC/ELV, 0 - 10 Volt or Lutron® Hi-lume® 1% dimming
  • PowerPlug® luminaire disconnect model 182 (TRIAC/ELV), model 102 (0 - 10 Volt, Lutron® Hi-lume® 1% and/or emergency lighting)
  • 42-degree flood optic
  • 90+ Actual CRI

Overview

DMF Lighting Adjustable LED downlight engine module has a voltage rating of 120/277 Volts and current rating of 0.1 Amp at 120 Volts, 0.047 Amp at 277 Volts. It supports 12-Watt 90+ CRI 750-Lumen 3000K Cree® LED lamp for energy efficiency, superior color rendering and long life. It allows 360-degree directional aiming with up to 40-degree adjustable tilt for better adjustment. It offers maximum installation compatibility and provides twist & lock feature for easy trim installation. Adjustable LED downlight engine module meets cULus, Energy Star®, California Title 24 JA8, ASTM E283, UL and CEC standards.

Specifications

Lumens
750 Lumens
Socket Type
No
Shape
No
Power Factor
0
Mounting
Recessed
Lamp Wattage
12 Watt
Item Name
Adjustable LED Down Light Engine
Temperature Rating
40 deg C Operating
Finish
White
Dimmable
Yes
Degree of Protection
No
Ceiling Type
No
Component Type
No
Energy Star Flag
No
UNSPSC
39111505
Standards
cULus Certified, Energy Star Rated, UL Listed for Damp Location, California Title 24 JA8 Compliant, ASTM E283
Trim Type
No
Trim Size
4 Inch
Voltage Rating
120/277 Volt
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
Integrated ELV/TRIAC
CRI
90
Frequency Rating
50/60 Hz
sku
561935
Manufacturer Name
Dmf Lighting
Manufacturer Part Number
DRD3M07930FLWH
Color Temperature
3000K
Average Life
50000 Hour
Amperage Rating
0.1 Amp at 120 Volt, 0.047 Amp at 277 Volt
Brand Name
DMF Lighting
Pending Enrichment
No
Quick Reference Guide Link
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.