DS-2CD2142FWD-IS Day/Night Dome Camera 4.4-Inch Dia x 3.2-Inch Height 4MP 106 83 55.4-Degree

  

*Images are for illustration purposes only and may not be an exact representation of the product

DS-2CD2142FWD-IS Day/Night Dome Camera 4.4-Inch Dia x 3.2-Inch Height 4MP 106 83 55.4-Degree

SKU: 596042
Day/night dome camera captures up to 4-MP high resolution HD real time video. It has 2.8-mm/4-mm/6-mm fixed lens that helps to cover information up to 120-dB wide dynamic range. This dome camera supports H.264+, DC12V and PoE. Dome camera meets ONVIF (Profile S, G), PSIA, CGI and ISAPI standards.
  • Dual stream
  • 3D digital noise reduction
  • Comes in Portuguese, English and Chinese languages

Overview

Day/night dome camera captures up to 4-MP high resolution HD real time video. It has 2.8-mm/4-mm/6-mm fixed lens that helps to cover information up to 120-dB wide dynamic range. This dome camera supports H.264+, DC12V and PoE. Dome camera meets ONVIF (Profile S, G), PSIA, CGI and ISAPI standards.

Specifications

Shape
No
Standards
ONVIF (Profile S, G), PSIA, CGI, ISAPI
IR Sensitivity Range
0 Lux Day/Night
Illumination
Color: 0.05 lux at (f/1.2, AGC ON), B/W Mode: 0.01 lux at (f/1.2, AGC ON), 0 lux with IR
Audio Format
No
Effective Pixels
4 MP
IR LEDs
No
Energy Star Flag
No
Network Specification
IPV4 and IPV6, TCP/IP, UDP, ICMP, HTTP, HTTPS, SSL, DHCP, FTP, DHCP, DNS, DDNS, RTP, RTSP, RTCP, PPPoE, NTP, UPnP, SMTP, SNMP, IGMP, 802.1X, QoS, IPv6, Bonjour, ARP for Protocol, 1 RJ45 10M/100M Ethernet Port, Base-T for Interface
Maximum Frame Rate V/S Resolution
Main Stream: 20 fps (2688x1520), 25 fps (2048x1536), 30 fps (1920x1080), 30 fps (1280x960), 30 fps (1280x720), Sub Stream: 30 fps (352x240), 30 fps (704x480)
Image Sensor
1/3 Inch Progressive Scan CMOS
Resolution
2688 x 1520 Pixels
Electronic Shutter
1/3 - 1/100000 sec
Bit Rate
32 Kbps - 16 Mbps
Storage Capacity
Upto 128 GB
Frame Rate
20 fps, 25 fps, 30 fps, 30 fps, 30 fps Main Stream, 30 fps Sub Stream
Day/Night Capable
Yes
Manufacturer Part Number
DS-2CD2142FWD-IS
Lens
2.7 mm, 4 mm, 6 mm at f/2.0
Viewing Angle
106, 83, 55.4 Degree
Environmental Conditions
95% or Less Non-Condensing Relative Humidity
Frequency Rating
2.4 - 2.4835 Giga-Hz
Item Name
Dome Camera
Mounting
M12
Voltage Rating
12 Volt DC
Degree of Protection
IP66
Brand Name
No
Type
Day/Night
Temperature Rating
-30 to 60 deg C
Size
4.4 Inch Dia x 3.2 Inch Height
Power Consumption
4 Watt

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.