Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Progress Lighting P5607-09 Wall Mount Wall Lantern 100 Watt 120 Volt Brushed Nickel Flat Glass Lantern Flat Glass Lantern

SKU: 31842
Progress Lighting Flat Glass Lantern collection wall lantern in brushed nickel finish, features solid brass construction. Clear flat glass shade brings elegance to the home. This medium porcelain lantern uses one 100-Watt incandescent lamp. Lamp has voltage rating of 120 Volts. Lantern measures 4-9/16 Inch x 6-1/8 Inch x 8-5/8 Inch. It comes with 6-Inch lead wire for hassle-free installation. Lantern is wet listed and CSA certified.
  • Coach lantern comes with clear, flat glass and brushed nickel back panel
  • Comes in brushed nickel finish
  • Clear flat glass panels
  • Features brass guard finish coat

Overview

Progress Lighting Flat Glass Lantern collection wall lantern in brushed nickel finish, features solid brass construction. Clear flat glass shade brings elegance to the home. This medium porcelain lantern uses one 100-Watt incandescent lamp. Lamp has voltage rating of 120 Volts. Lantern measures 4-9/16 Inch x 6-1/8 Inch x 8-5/8 Inch. It comes with 6-Inch lead wire for hassle-free installation. Lantern is wet listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Collection
Flat Glass Lantern
Voltage Rating
120 Volt
Fixture Wattage
100 Watt
Socket Type
Medium Porcelain
Shape
No
Number of Lamps
1
Mounting
Wall
Standards
cCSAus Wet Location Listed
Lamp Included
No
Lamp Type/Designation
Incandescent
Shade Type
Clear Flat Glass
Item Name
Wall Lantern
GTIN
785247118502
UNSPSC
39111600
RoHS Flag
Contact manufacturer
Country of Origin
China
Energy Star Flag
No
sku
31842
Lamp Wattage
100 Watt
Finish
Brushed Nickel
UPC
78524711850
Manufacturer Name
Progress Lighting
Manufacturer Part Number
P5607-09
Dimmable
No
Dimensions
4-9/16 Inch Width x 6-1/8 Inch Depth x 8-5/8 Inch Height
Construction
Solid Brass
Brand Name
Progress Lighting
Pending Enrichment
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.