Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-4/0-BLU-19STR-CU-1R Stranded Copper XHHW Cable 4/0 AWG 1000 ft Reel Blue

SKU: 521812
XHHW Cable has one 19-stranded conductor of size 4/0 AWG. The copper conductors of this cable ensure optimal signal conductivity. This cable has blue polypropylene jacket to withstand harsh environmental conditions. The 55-mil cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 623 mil. It has current rating of 195 Amps at 60 deg C/230 Amps at 75 deg C/260 Amps at 90 deg C and voltage rating of 600 Volts. It withstands temperature rating of 90 deg C. It is ideal for use in general-purpose wiring, power distribution/branch circuit wiring and low leakage circuits. This 1000-ft cable comes in a reel. Cable is UL listed, CSA certified and meets ICEA S-95-658/NEMA WC-70, A-A-59544 standards.
  • CT Rated
  • Single copper conductor features stranded and insulated with moisture, heat and flame resistant and chemically cross-linked polyethylene insulation
  • Features polypropylene jacket for added protection
  • Temperature rating 90 deg C in wet and dry locations

Overview

XHHW Cable has one 19-stranded conductor of size 4/0 AWG. The copper conductors of this cable ensure optimal signal conductivity. This cable has blue polypropylene jacket to withstand harsh environmental conditions. The 55-mil cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. It has outside diameter of 623 mil. It has current rating of 195 Amps at 60 deg C/230 Amps at 75 deg C/260 Amps at 90 deg C and voltage rating of 600 Volts. It withstands temperature rating of 90 deg C. It is ideal for use in general-purpose wiring, power distribution/branch circuit wiring and low leakage circuits. This 1000-ft cable comes in a reel. Cable is UL listed, CSA certified and meets ICEA S-95-658/NEMA WC-70, A-A-59544 standards.

Specifications

List UOM Qty
1000
Order UOM
ea
Stud Size
No
Temperature Rating
90 deg C Dry/Wet
Strands
19
Stranded/Solid
Stranded
Packing Type
Reel
Outside Diameter
623
Voltage Rating
600 Volt
Color
Blue
RoHS Flag
No
UNSPSC
26121524
GTIN
980100645212
Standards
UL 44, ICEA S-95-658/NEMA WC-70, A-A-59544, C(UL)US: CSA/UL Listed, Sunlight Resistant
Number of Conductors
1
Manufacturer Part Number
XHHW-4/0-BLU-19STR-CU-1R
Item Name
XHHW Cable
Length
1000
UPC
98010064521
sku
521812
Wire Gauge Size
4/0 AWG
Energy Star Flag
No
Country Of Origin
United States of America
Amperage Rating
195 Amp at 60 deg C, 230 Amp at 75 deg C, 260 Amp at 90 deg C
Brand Name
No
Conductor Material
Copper
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
55 mil
Jacket Material
Polypropylene
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.