Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Versabar VP-1075-SS 14 Gauge Stainless Steel Standard Pipe Clamp 3/4 Inch

SKU: 301415
Versabar VP-1000 Series Standard pipe clamp of trade size 3/4 Inch, features 14-gauge stainless steel construction. This 1.05-Inch OD clamp efficiently withstands load up to 600 lb. It is suitable for use with rigid conduits.
  • For rigid conduits
  • Trade size of 3/4 Inch
  • Features 14-gauge stainless steel construction

Overview

Versabar VP-1000 Series Standard pipe clamp of trade size 3/4 Inch, features 14-gauge stainless steel construction. This 1.05-Inch OD clamp efficiently withstands load up to 600 lb. It is suitable for use with rigid conduits.

Specifications

List UOM Qty
100
Order UOM
ea
UNSPSC
39121700
Dimensions
1.05 Inch OD
Finish
No
Brand Name
Versabar
Working Load Limit
600 lb
Trade Size
3/4 Inch
Series
VP-1000
Material
14 Gauge Stainless Steel
For Use With
Rigid Conduit
Item Name
Standard Pipe Clamp
Energy Star Flag
No
Manufacturer Part Number
VP-1075-SS
sku
301415
UPC
78649161077
Manufacturer Name
Versabar
Thread Size
No
Insulation Material
No
Schedule
No
Fitting Type
No
Coating Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.