Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts NPL1X18-G Steel Conduit Nipple 1 Inch x 18 Inch Ocal-Blue®

SKU: 541939
Thomas & Betts Ocal-Blue® Gray conduit nipple of trade size 1 Inch, features steel construction. The exterior of this conduit nipple has 40-mil PVC coated hot-dipped galvanized finish, while the interior has nominal 2-mil blue urethane coating. It features color-coded thread protectors on each end to safeguard against damage. This 18-Inch nipple with blue urethane coated threaded connection, is perfect for connecting two fittings. Nipple is cULus listed, CSA certified and RoHS compliant.
  • Color-coded thread protectors on each end
  • Blue urethane coating over threads
  • A minimum 40-mil PVC coating on exterior, a nominal 2-mil blue urethane on the interior

Overview

Thomas & Betts Ocal-Blue® Gray conduit nipple of trade size 1 Inch, features steel construction. The exterior of this conduit nipple has 40-mil PVC coated hot-dipped galvanized finish, while the interior has nominal 2-mil blue urethane coating. It features color-coded thread protectors on each end to safeguard against damage. This 18-Inch nipple with blue urethane coated threaded connection, is perfect for connecting two fittings. Nipple is cULus listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Standard Pack/Case Quantity
1/Outer Pack
Item Name
Conduit Nipple
Length
18
Energy Star Flag
No
Country of Origin
United States of America
UNSPSC
39131718
Material
Steel
RoHS Flag
Contact manufacturer
GTIN
704508013936
Standards
cULus E46453, CSA, RoHS
sku
541939
Color
Gray
Finish
40 mil PVC Coated Hot Dipped Galvanized
Sub Brand
Ocal-Blue®
UPC
70450801393
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
NPL1X18-G
Brand Name
Thomas & Betts
Trade Size
1 Inch
Thread Type
No
Thread Size
No
Pending Enrichment
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.