Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Metallics J1519 Zinc Chromate Steel Phillips/Slotted Drive Round Head Combo Anchor Spring Wing Toggle Bolt 3/8 Inch x 3 Inch

SKU: 72033
Metallics Combo anchor spring wing toggle bolt features steel construction with zinc chromate finish for superior corrosion resistance. This UNC bolt has thread of size 3/8 Inch and 16 TPI. It measures 3 Inch x 3/8 Inch Dia. Round headed bolt has slotted/Phillips driver. It has drill size of 7/16 Inch and tensile strength of 340 lb for 1/2-Inch wallboard. This bolt is perfect for light-duty anchor for use in hollow block and gypsum wall.
  • Has wing size of 1/8 Inch
  • Features round type head
  • Measures 3/8 Inch Dia x 3 Inch

Overview

Metallics Combo anchor spring wing toggle bolt features steel construction with zinc chromate finish for superior corrosion resistance. This UNC bolt has thread of size 3/8 Inch and 16 TPI. It measures 3 Inch x 3/8 Inch Dia. Round headed bolt has slotted/Phillips driver. It has drill size of 7/16 Inch and tensile strength of 340 lb for 1/2-Inch wallboard. This bolt is perfect for light-duty anchor for use in hollow block and gypsum wall.

Specifications

List UOM Qty
100
Order UOM
ea
Drive Size
No
Thread Type
UNC
RoHS Flag
Yes
UNSPSC
31161609
GTIN
639720812190
Type
Combo, Anchor
Thread Size
3
Drive Type
Phillips and Slotted Combination
Brand Name
Metallics
Tensile Strength
340 lb For 1/2 Inch Wallboard
Material
Steel
Length
3
Item Name
Spring Wing Toggle Bolt
Head Type
Round
Drill Size
7/16 Inch
Head Color
No
Finish
Zinc Chromate
Country of Origin
*** Multiple Countries ***
Energy Star Flag
No
sku
72033
UPC
63972081219
Manufacturer Name
Metallics
Manufacturer Part Number
J1519
Pending Enrichment
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.