Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL2313 3 Wire 2 Pole Polarized Connector Body 125 Volt AC 20 Amp NEMA L5-20R Black/White Twist-Lock® Insulgrip®

SKU: 61314
Hubbell-Wiring Twist-Lock® Insulgrip® 2-Pole 3-Wire Polarized connector body accommodates wire of size 12 AWG. It has cord range of 0.36 - 0.93 Inch. Connector body in black/white color, has ribbed nylon housing, which gives secure grip and impact as well as chemical resistance. It withstands current rating of 20 Amps and voltage rating of 125 Volt AC. Connector body has brass contacts for optimal signal conductivity. It withstands 2000 Volts dielectric strength.

The 3.86-Inch connector has 1.97-Inch top Dia and 2.26-Inch bottom Dia. Superior cord grip design ensures terminal protection from excess strain. It offers clear funnel shaped wire entry for ease of termination. Integral dust shield of this connector body protects wiring chamber from dust or contaminants. It withstands temperature rating of -40 to 75 deg C. This connector body has NEMA L5-20R configuration and IP20 degree of protection. It has HB or better flammability rating UL 94 or CSA 22.2 No. 0.6 to withstand harsh environmental conditions. Connector body is UL listed, CSA certified and meets Federal specifications.
  • Clear, funnel shaped wire entry for ease of termination
  • Integral dust shield protects wiring chamber from dust or contaminants
  • Certified for current interrupting at full rated current
  • Max 30 deg C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 0.75
  • Round portable service cords of diameters commensurate with the device rating as defined in UL standard 62

Overview

Hubbell-Wiring Twist-Lock® Insulgrip® 2-Pole 3-Wire Polarized connector body accommodates wire of size 12 AWG. It has cord range of 0.36 - 0.93 Inch. Connector body in black/white color, has ribbed nylon housing, which gives secure grip and impact as well as chemical resistance. It withstands current rating of 20 Amps and voltage rating of 125 Volt AC. Connector body has brass contacts for optimal signal conductivity. It withstands 2000 Volts dielectric strength.

The 3.86-Inch connector has 1.97-Inch top Dia and 2.26-Inch bottom Dia. Superior cord grip design ensures terminal protection from excess strain. It offers clear funnel shaped wire entry for ease of termination. Integral dust shield of this connector body protects wiring chamber from dust or contaminants. It withstands temperature rating of -40 to 75 deg C. This connector body has NEMA L5-20R configuration and IP20 degree of protection. It has HB or better flammability rating UL 94 or CSA 22.2 No. 0.6 to withstand harsh environmental conditions. Connector body is UL listed, CSA certified and meets Federal specifications.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Standards
UL Listed, CSA C22.2 No.42 Certified, Federal Specification: W-C-596
Grounding
Grounding
sku
61314
Item Name
Connector Body
Material
Nylon
NEMA Configuration
NEMA L5-20R
Number of Poles
2
Number of Wires
3
Phase
No
Energy Star Flag
No
Country of Origin
United States of America
Sub Brand
Twist-Lock® Insulgrip®
Temperature Rating
-40 to 75 deg C
Type
Polarized
Voltage Rating
125 Volt AC
RoHS Flag
Yes
UNSPSC
39121421
GTIN
783585037745
Contact Material
Brass
Environmental Conditions
HB Or Better Flammability Rated Per UL94 Or CSA 22.2 No. 0.6
UPC
78358503774
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBL2313
Dimensions
1.97 Inch Top Dia x 2.26 Inch Bottom Dia x 3.86 Inch Length
Dielectric Strength
Withstands 2000 Volt Minimum
Degree of Protection
IP20
Conductor Size
12 AWG
Color/Finish
Black/White
Brand Name
Hubbell-Wiring
Amperage Rating
20 Amp

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.