Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Generac 5734 GP15000E Series Portable Generator 3600 RPM 15000 Watt

SKU: 51866
Generac GP15000E Series portable generator has current rating of 125/62.5 Amps and voltage rating of 120/240 Volt AC at 60 Hz frequency. This 992 cc OHVI® engine has run time of 10 hours at 50% load. It measures 48.5 Inch x 31 Inch x 39.5 Inch. This 3600 RPM portable generator incorporates full pressure lubrication with automotive style spin on oil filter for longer life engine. Hour meter tracks maintenance intervals. It has large-capacity fuel tank with a fuel gauge for durability and extended run times. Integrated lifting eye enables easy transport and security on the job site. Portable generator is suitable for commercial/residential application.
  • Idle control reduces noise and conserves fuel for extended runtimes
  • Low-oil pressure shutdown automatically safeguards engine from damage
  • Hardened 1-1/4-Inch steel tube cradle for added strength and durability
  • Integrated lifting eye for easy transport and security on the job site
  • Recommended oil 10W-30/SAE30 for reliable operation
  • Oil pump lubrication
  • Automatic voltage regulation
  • Electric start

Overview

Generac GP15000E Series portable generator has current rating of 125/62.5 Amps and voltage rating of 120/240 Volt AC at 60 Hz frequency. This 992 cc OHVI® engine has run time of 10 hours at 50% load. It measures 48.5 Inch x 31 Inch x 39.5 Inch. This 3600 RPM portable generator incorporates full pressure lubrication with automotive style spin on oil filter for longer life engine. Hour meter tracks maintenance intervals. It has large-capacity fuel tank with a fuel gauge for durability and extended run times. Integrated lifting eye enables easy transport and security on the job site. Portable generator is suitable for commercial/residential application.

Specifications

List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Voltage Rating
120/240 Volt AC
Power Rating
Running: 15000 Watt; Starting: 22500 Watt
Run Time
10 Hour at 50% Load
Fuel Type
No
Phase
No
Engine Type
OHVI
Type
GP15000E Series
Size
48.5 Inch Length x 31 Inch Width x 39.5 Inch Height
Speed Rating
3600 RPM
Manufacturer Name
Generac
sku
51866
UPC
69647105734
Manufacturer Part Number
5734
Feature8
Electric start
Energy Star Flag
No
UNSPSC
26111600
Amperage Rating
125/62.5 Amp Rated
Brand Name
Generac
Finish
No
Frequency Rating
60 Hz
Item Name
Portable Generator
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.