Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

B-Line FT4X6X10 Zinc Electroplated Galvanized Steel Straight Sections Wire Basket Cable Tray 118.312 Inch x 6 Inch x 4.38 Inch Flextray™

SKU: 51507
B-Line Flextray™ Straight sections wire basket cable tray features steel construction and has electro-plated zinc galvanized finish. It measures 6 Inch x 4.38 Inch x 118.312 Inch. It has working load capacity of 12.79 lb and minimum wire diameter of 0.196 Inch. Wire basket cable tray is UL listed.
  • Features steel construction
  • Measures 6 Inch x 4.38 Inch x 118.312 Inch
  • Zinc electro-plated galvanized finish provides protection against corrosion

Overview

B-Line Flextray™ Straight sections wire basket cable tray features steel construction and has electro-plated zinc galvanized finish. It measures 6 Inch x 4.38 Inch x 118.312 Inch. It has working load capacity of 12.79 lb and minimum wire diameter of 0.196 Inch. Wire basket cable tray is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Height
4
Working Load Limit
12.79 lb
Energy Star Flag
No
UNSPSC
39131704
Standards
UL Listed
Brand Name
B-Line
Width
6
Finish
Electroplated Zinc Galvanized
Type
Straight Section
Sub Brand
Flextray™
Length
118
Item Name
Wire Basket Cable Tray
Material
Steel
Manufacturer Part Number
FT4X6X10
Manufacturer Name
Eaton
sku
51507

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.