Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

4-IN-45D-SCH-40-COND-ELL Gray PVC Plain End Standard Radius 45 Degree Elbow 4 Inch

SKU: 462034
Standard radius 45-degree elbow of trade size 4 inches, is suitable for industrial and commercial applications. This elbow in gray color, has PVC construction. Schedule 40 elbow comes with plain end connection. Elbow is UL 651 listed and ETL approved.
  • Suitable for industrial and commercial applications
  • Comes in gray color
  • Has trade size of 4 inches

Overview

Standard radius 45-degree elbow of trade size 4 inches, is suitable for industrial and commercial applications. This elbow in gray color, has PVC construction. Schedule 40 elbow comes with plain end connection. Elbow is UL 651 listed and ETL approved.

Specifications

List UOM Qty
100
Fitting Type
Elbow
Schedule
40
Material
PVC
sku
462034
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Yes
UNSPSC
39131707
Trade Size
4 Inch
GTIN
88700537453
Standards
UL 651 Listed, ETL Approved
Type
Standard Radius
Item Name
45 Degree Elbow
Color
Gray
Connection Type
Plain End
Brand Name
No
Bend Radius
16 Inch
UPC
8870053745
Manufacturer Part Number
4-IN-45D-SCH-40-COND-ELL
Insulation Material
No
Finish
No
Thread Size
No
Conduit Body Form
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.