Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

4-IN-36RAD-90DEG-SCH-80-ELL PVC Plain End Special Radius 90 Degree Elbow 4 Inch

SKU: 462032
Special radius 90-degree elbow of trade size 4 inches, is suitable for industrial and commercial applications. This elbow has PVC construction and radius of 36 inches. Schedule 80 elbow comes with plain end connection. Elbow is UL 651 listed and ETL approved.
  • Features PVC construction
  • Has trade size of 4 inches
  • Features plain end connection

Overview

Special radius 90-degree elbow of trade size 4 inches, is suitable for industrial and commercial applications. This elbow has PVC construction and radius of 36 inches. Schedule 80 elbow comes with plain end connection. Elbow is UL 651 listed and ETL approved.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL 651 Listed, ETL Approved
Fitting Type
Elbow
Type
Special Radius
Trade Size
4 Inch
Insulation Material
No
Thread Size
No
Bend Radius
36 Inch
Brand Name
No
Connection Type
Plain End
Finish
No
Item Name
90 Degree Elbow
Material
PVC
Schedule
80
UNSPSC
39131700
sku
462032
Manufacturer Part Number
4-IN-36RAD-90DEG-SCH-80-ELL
Energy Star Flag
No
Conduit Body Form
No
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.