Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

3-1/2-90D-SCH-40-BELL-END-ELL PVC Bell End Standard Radius 90 Degree Elbow 3-1/2 Inch

SKU: 462010
Standard radius 90-degree elbow of trade size 3-1/2 inches, has PVC construction. Schedule 40 elbow comes with bell end connection. Elbow is UL 651 listed and ETL approved.
  • Features PVC construction
  • Has trade size of 3-1/2 inches
  • Features bell end connection

Overview

Standard radius 90-degree elbow of trade size 3-1/2 inches, has PVC construction. Schedule 40 elbow comes with bell end connection. Elbow is UL 651 listed and ETL approved.

Specifications

List UOM Qty
1
Order UOM
ea
Fitting Type
Elbow
Schedule
40
Material
PVC
sku
462010
Energy Star Flag
No
UNSPSC
39131700
Trade Size
3-1/2 Inch
Standards
UL 651 Listed, ETL Approved
Type
Standard Radius
Item Name
90 Degree Elbow
Connection Type
Bell End
Brand Name
No
Manufacturer Part Number
3-1/2-90D-SCH-40-BELL-END-ELL
Insulation Material
No
Finish
No
Thread Size
No
Conduit Body Form
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.