Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

2-1/2-PVC-END-BELL Gray PVC End Bell 2-1/2 Inch

SKU: 461865
End bell has trade size of 2-1/2 inches. Schedule 40 end bell in gray color, has PVC construction. End bell is UL listed and CSA certified.
  • Features PVC construction
  • Comes in gray color
  • Has trade size of 2-1/2 inches

Overview

End bell has trade size of 2-1/2 inches. Schedule 40 end bell in gray color, has PVC construction. End bell is UL listed and CSA certified.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL Listed, CSA Certified
Fitting Type
End Bell
Trade Size
2-1/2 Inch
Insulation Material
No
Thread Size
No
Brand Name
No
Finish
No
Item Name
End Bell
Material
PVC
Schedule
40
UNSPSC
39131700
Color
Gray
sku
461865
Manufacturer Part Number
2-1/2-PVC-END-BELL
Energy Star Flag
No
Conduit Body Form
No
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.