Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Finder 55.32.8.024.0040 General Purpose Relay 24 Volt AC 10 Amp DPDT

SKU: 461360
Finder 2-Pole General-purpose relay is rated at 10 Amps, 24 Volt AC at 50/60 Hz frequency. Relay has dielectric strength of 2000 Volt AC. DPDT Contact configuration relay features AgNi construction. This relay has 190 Ohm resistance and supports plug-in mounting. Relay withstands temperature rating of -40 to 85 deg C. This 20.7-Inch long relay has lockable test button and mechanical flag indicator. Relay is cRUus listed and CE/CSA/VDE certified.
  • Coil EMC suppression
  • Supports DPDT contact configuration
  • Has voltage rating of 24 Volt AC and current rating of 10 Amp

Overview

Finder 2-Pole General-purpose relay is rated at 10 Amps, 24 Volt AC at 50/60 Hz frequency. Relay has dielectric strength of 2000 Volt AC. DPDT Contact configuration relay features AgNi construction. This relay has 190 Ohm resistance and supports plug-in mounting. Relay withstands temperature rating of -40 to 85 deg C. This 20.7-Inch long relay has lockable test button and mechanical flag indicator. Relay is cRUus listed and CE/CSA/VDE certified.

Specifications

List UOM Qty
1
Order UOM
ea
Adhesive Backed
No
Resistance
190 Ohm
Phase
No
Number of Poles
2
Temperature Rating
-40 to 85 deg C
Standards
CSA Certified, CE Certified, cRUus Certified, VDE Certified
Voltage Rating
24 Volt AC
UNSPSC
39122325
Energy Star Flag
No
sku
461360
Mounting
Plug-In
Manufacturer Name
Finder
Manufacturer Part Number
55
Item Name
General Purpose Relay
Dielectric Strength
2000 Volt AC
Dimensions
20.7 Inch Length
Degree of Protection
No
Contact Material
Silver Nickel
Contact Configuration
DPDT
Amperage Rating
10 Amp
Brand Name
Finder
Frequency Rating
50/60 Hz

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.