Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring S1PTBL 1-Piece Dual Fire-Rated Poke-Thru Device Without Junction Box Black ScrubShield® SystemOne Style Line®

SKU: 41461
Hubbell-Wiring SystemOne Scrub Shield® Style Line® Fire-rated poke-thru device in black color, is suitable for use on tile or carpet floor. It has two decorator or GFCI configuration. This device comes with Hubbell-Wiring System one dual-channel floor fitting, Dual Style Line® decorator opening sub-plate, finish flange and universal carpet cover assembly. This one-piece dual poke-thru device accommodates 12 Cat 6A cables. It has outlet frames to convert the application to a 6-Port multi-service or a 12-Port all communication solution.
  • Style Line® decorator openings accept two Style Line® decorator or one surge or GFCI receptacle and one Style Line® decorator receptacle
  • Fitting is 4-hour rated at 100% fill to accommodate 12 Cat 6A cables
  • Requires 4-Inch core hole diameter

Overview

Hubbell-Wiring SystemOne Scrub Shield® Style Line® Fire-rated poke-thru device in black color, is suitable for use on tile or carpet floor. It has two decorator or GFCI configuration. This device comes with Hubbell-Wiring System one dual-channel floor fitting, Dual Style Line® decorator opening sub-plate, finish flange and universal carpet cover assembly. This one-piece dual poke-thru device accommodates 12 Cat 6A cables. It has outlet frames to convert the application to a 6-Port multi-service or a 12-Port all communication solution.

Specifications

List UOM Qty
1
Order UOM
ea
Includes
Hubbell SystemOne Dual Channel Floor Fitting, Dual Style Line® Decorator Opening Sub-Plate, Finish Flange and Universal Carpet Cover Assembly
Finish
No
Item Name
Fire-Rated Poke-Thru Device Without Junction Box
UNSPSC
39121328
Shape
No
Sub Brand
ScrubShield® SystemOne Style Line®
Type
1-Piece Dual
Standards
UL 514, cULus Certified
GTIN
783585371344
RoHS Flag
No
Country of Origin
China
Energy Star Flag
No
sku
41461
Configuration
(2) GFCI/Decorator
Color
Black
UPC
78358537134
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
S1PTBL
Brand Name
Hubbell-Wiring

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.