Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Brackenheath I1020WDLC DLC 3.0 Approved 1-Light Driverless LED Flood Light 20 Watt 120 Volt White Aluminum ispot®

SKU: 411806
Brackenheath ispot® Collection 1-Light driverless flood light in white color, features high-grade aluminum body with white aluminum finish. This outdoor/indoor style flood light has one 20-Watt high voltage LED lamp that has voltage rating of 120 Volts. Lamp has color temperature rating of 5700K to ensure optimal light level in the surrounding. Lamp offers 1500 Lumens of bright light output. This flood light with ultra thin design, measures 213 mm x 180 mm x 28 mm. It has more than 36000 hours of life span. This flood light is ideal for use both indoor and outdoor applications. It has IP65 rated degree of protection. Flood light is RoHS compliant and meets BS EN 60598-1+A11, BS EN 60598-2-1, BS EN 60598-2-5, BS EN 62471, BS EN 62493 standards.
  • Complete with mounting bracket and 900 mm flex
  • Instant start and restart can be used with PIR sensors
  • Adjustable hold time, sensitivity and lux level

Overview

Brackenheath ispot® Collection 1-Light driverless flood light in white color, features high-grade aluminum body with white aluminum finish. This outdoor/indoor style flood light has one 20-Watt high voltage LED lamp that has voltage rating of 120 Volts. Lamp has color temperature rating of 5700K to ensure optimal light level in the surrounding. Lamp offers 1500 Lumens of bright light output. This flood light with ultra thin design, measures 213 mm x 180 mm x 28 mm. It has more than 36000 hours of life span. This flood light is ideal for use both indoor and outdoor applications. It has IP65 rated degree of protection. Flood light is RoHS compliant and meets BS EN 60598-1+A11, BS EN 60598-2-1, BS EN 60598-2-5, BS EN 62471, BS EN 62493 standards.

Specifications

Lamp Wattage
20 Watt
Number of Lamps
1
Lumens
1500 Lumens
Frequency Rating
50/60 Hz
Item Name
LED Flood Light
Shape
No
Finish
White Aluminum
Dimmable
No
Dimensions
213 mm Length x 180 mm Width x 28 mm Height
Degree of Protection
IP65
Socket Type
No
Standards
DLC 3.0 Compliant, BS EN 60598-1+A11, BS EN 60598-2-1, BS EN 60598-2-5, BS EN 62471, BS EN 62493, BS EN 55015+A2, BS EN 61547, BS EN 61000-3-2+A2, BS EN 61000-3-3, RoHS Compliant
Energy Star Flag
No
UNSPSC
39111611
Style
Outdoor/Indoor
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
20 Watt
Collection
ispot®
Voltage Rating
120 Volt
Type
Driverless
Construction
High Grade Aluminum Body
Color Temperature
5700K
sku
411806
UPC
1621121405
Manufacturer Name
Brackenheath
Manufacturer Part Number
I1020WDLC
Brand Name
Brackenheath
Average Life
36000 Hour
Pending Enrichment
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.