Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Cooper Lighting STK-2-PL-10PK Rectangular Skytrim Field Installation Kit Metalux™

SKU: 271986
Cooper Lighting Metalux™ Collection Rectangular skytrim field installation kit is suitable for use with SkyRidge™ LED lighting. Skytrim field installation kit is UL-cUL listed.
  • For general-purpose lighting applications
  • Perfect for use with SkyRidge™ LED lighting
  • Measures 48 Inch x 16 Inch x 0.25 Inch

Overview

Cooper Lighting Metalux™ Collection Rectangular skytrim field installation kit is suitable for use with SkyRidge™ LED lighting. Skytrim field installation kit is UL-cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Dimmable
No
Shape
No
Lamp Included
No
Shade Type
No
Finish
No
Collection
Metalux™
Manufacturer Name
Cooper Lighting
Manufacturer Part Number
STK-2-PL-10PK
Type
Rectangular
UPC
8008371367
Standards
cUL/UL Listed
GTIN
80083713677
UNSPSC
39111541
RoHS Flag
Contact manufacturer
Country of Origin
Mexico
Energy Star Flag
No
Standard Pack/Case Quantity
10/Pack
sku
271986
Dimensions
48 Inch Length x 16 Inch Width x 0.25 Inch Depth
Item Name
Skytrim Field Installation Kit
Color/Finish
Pearl
Brand Name
Cooper Lighting
Socket Type
No
Pending Enrichment
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.