Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Topaz Electric LL3 Die Cast Copper Free Aluminum Type LL Conduit Body 1 Inch

SKU: 251420
Topaz Electric Type LL conduit body of trade size 1 Inch, provides access to conductors for pulling, slicing and maintenance. It accommodates three conductors of size 6 AWG. It features die-cast copper-free aluminum construction with powder-coated finish for corrosion resistance. This left side access conduit body with NPT connection, has two 90-degree hubs and screw-on type cover. This conduit body measures 5.915 Inch x 1.9 Inch x 2.65 Inch. Conduit body is UL listed, CSA certified and meets NEMA FB1 standards.
  • NPT Tapered threaded hubs
  • Suitable for use in concrete
  • Wet location rated

Overview

Topaz Electric Type LL conduit body of trade size 1 Inch, provides access to conductors for pulling, slicing and maintenance. It accommodates three conductors of size 6 AWG. It features die-cast copper-free aluminum construction with powder-coated finish for corrosion resistance. This left side access conduit body with NPT connection, has two 90-degree hubs and screw-on type cover. This conduit body measures 5.915 Inch x 1.9 Inch x 2.65 Inch. Conduit body is UL listed, CSA certified and meets NEMA FB1 standards.

Specifications

List UOM Qty
100
Order UOM
ea
Conduit Body Form
No
Conduit Body Style
Type LL
Trade Size
1 Inch
Number of Hubs
2
Material
Die Cast Copper Free Aluminum
Access
Left Side
Item Name
Conduit Body
Hub Placement
90 Degree
For Use With
Rigid Conduit
Finish
Powder Coated
Dimensions
5.915 Inch Length x 2.65 Inch Width x 1.9 Inch Height
Cover Type
Screw-On
Connection Type
Threaded
Brand Name
Topaz Electric
Conductor Capacity
(3) 6 AWG
UPC
75133821060
Manufacturer Name
Topaz Electric Corporation
Manufacturer Part Number
LL3
Standards
UL E170258, E195124 Listed, CSA Certified, NEMA FB1
Energy Star Flag
No
Country of Origin
*** Multiple Countries ***
RoHS Flag
Contact manufacturer
UNSPSC
39131708
GTIN
751338210608
sku
251420
Schedule
No
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.