Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold 5745WH Combination Switch and Receptacle Box Fitting Steel White For Use With 500® and 700® Series Single-Channel Steel Surface Raceway

SKU: 22036
Wiremold Combination switch and receptacle box fitting in white color, features steel construction for longer endurance. It measures 4-5/8 Inch x 2-7/8 Inch x 1-3/4 Inch. Fitting is suitable for use with 500® and 700® series 1-channel steel surface raceway. It helps in connecting surface runs of 1/2-Inch trade size conduit. It offers unlimited wiring solutions and interconnection between raceway systems. Fitting is UL/cUL listed, ADA/RoHS compliant and meets NEC/CEC standards.
  • Base has two 1/2-Inch trade size knockouts
  • Cover has 1/2-Inch trade size knockouts and two raceway twist outs on one end and three raceway twist outs on opposite end, two 1/2-Inch knockouts and a raceway twist out on each side
  • Measures 4-5/8 Inch x 2-7/8 Inch x 1-3/4 Inch

Overview

Wiremold Combination switch and receptacle box fitting in white color, features steel construction for longer endurance. It measures 4-5/8 Inch x 2-7/8 Inch x 1-3/4 Inch. Fitting is suitable for use with 500® and 700® series 1-channel steel surface raceway. It helps in connecting surface runs of 1/2-Inch trade size conduit. It offers unlimited wiring solutions and interconnection between raceway systems. Fitting is UL/cUL listed, ADA/RoHS compliant and meets NEC/CEC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Packing Type
No
Material
Steel
Length
4
sku
22036
Standards
UL 5 Listed, cUL E41751 Guide (RJPR) Certified, Meets NEC Article 386 Compliant And Meets Section 12-600 of CEC Certified, RoHS Compliant, ADA compliant
GTIN
786776562958
UNSPSC
39131709
RoHS Flag
Yes
Made in America
Yes
Country of Origin
United States of America
Energy Star Flag
No
Width
2
Finish
No
Item Name
Combination Switch and Receptacle Box Fitting
Color
White
UPC
78677656295
Manufacturer Name
Legrand
Manufacturer Part Number
5745WH
Height
1
For Use With
500® and 700® Series Single-Channel Steel Surface Raceway
Degree of Protection
No
Brand Name
Wiremold
Pending Enrichment
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.