Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mersen A6D100R Dual Element Class RK1 Rejection Current-Limiting Time Delay Fuse 100 Amp 600 Volt AC/DC Amp-Trap 2000®

SKU: 2011
Mersen Amp-Trap 2000® A6D-R Class RK1 Current limiting time delay fuse is rated at 100 Amps and 600 Volt AC/Volt DC. Interrupt current rating of this fuse is 200 Kilo-Amps at 600 Volt AC and 100 Kilo-Amps at 600 Volt DC. Clip mountable fuse has blade terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features polyester body and tin-plated copper contact. It incorporates solid-state SmartSpot indicator. Fuse comes in rejection style design to prevent replacement errors. It offers easy 2-to-1 selectivity for prevention of nuisance shut downs and black outs. It comes with high-visibility orange label that gives instant recognition. It is perfect for motors, safety switches, transformers, disconnects, control panels and all general-purpose circuits. Fuse is UL listed and CSA certified.
  • Time-delay for motor starting and transformer inrush currents without nuisance opening
  • Metal-embossed date and catalog number for easier traceability and lasting identification
  • High grade silica filler ensures fast arc quenching

Overview

Mersen Amp-Trap 2000® A6D-R Class RK1 Current limiting time delay fuse is rated at 100 Amps and 600 Volt AC/Volt DC. Interrupt current rating of this fuse is 200 Kilo-Amps at 600 Volt AC and 100 Kilo-Amps at 600 Volt DC. Clip mountable fuse has blade terminal connection. It has dual element that provides the best time delay performance. Cylindrical fuse features polyester body and tin-plated copper contact. It incorporates solid-state SmartSpot indicator. Fuse comes in rejection style design to prevent replacement errors. It offers easy 2-to-1 selectivity for prevention of nuisance shut downs and black outs. It comes with high-visibility orange label that gives instant recognition. It is perfect for motors, safety switches, transformers, disconnects, control panels and all general-purpose circuits. Fuse is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Size
1-5/16 Inch Dia x 7-7/8 Inch Length
sku
2011
Voltage Rating
600 Volt AC/DC
Type
Rejection, Current-Limiting
Terminal Connection
Blade
Sub Brand
Amp-Trap 2000®
Series
A6D-R
Manufacturer Name
Mersen
Mounting
Clip
Item Name
Time Delay Fuse
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 100 Kilo-Amp at 600 Volt DC
Indication
Indicating
Fuse Class
RK1
Element Type
Dual
UPC
78200199211
Standards
UL Listed Standard 248-12, File E2137, UL Standard 248, CSA Certified Standard C22.2, No. 248.12
Amperage Rating
100 Amp
Construction
Polyester
Body Style
Cylindrical
GTIN
782001992118
Brand Name
Mersen
Color Code
No
Manufacturer Part Number
A6D100R
Energy Star Flag
No
Country of Origin
Mexico
RoHS Flag
No
UNSPSC
39121606
Contact Material
Tin Plated Copper
Actuator
No
Phase
No
Pending Enrichment
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.