Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 49-81-0030 Work Light

SKU: 1915
Milwaukee® Tool Work light bulb has voltage rating of 18 Volts. It is useful on power tool.
  • Voltage rating of 18 Volts
  • Perfect for use on power tool
  • Maximum life and performance

Overview

Milwaukee® Tool Work light bulb has voltage rating of 18 Volts. It is useful on power tool.

Specifications

List UOM Qty
1
Order UOM
pk
Socket Type
No
Degree of Protection
No
Shape
No
Component Type
No
Ceiling Type
No
Lamp Included
No
Shade Type
No
Trim Type
No
Bulb Base
No
Bulb Base Group
No
Color Temperature
No
Bulb Shape
No
Bulb Overall Shape
No
Manufacturer Part Number
49
Manufacturer Name
Milwaukee Tool
UPC
4524221057
GTIN
45242210572
UNSPSC
39101622
RoHS Flag
Not Applicable to this product
Country of Origin
United States of America
Energy Star Flag
No
Standard Pack/Case Quantity
2/Pack
sku
1915
Voltage Rating
18 Volt
Finish
No
Item Name
Work Light
Brand Name
Milwaukee Tool
Dimmable
No
Start Type
No
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.