Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Emerson TC-506 Die Cast Zinc EMT Set Screw Connector 2 Inch Neer®

SKU: 151963
Emerson Neer® Set screw connector is perfect for securing and terminating steel EMT to knockouts in concrete-tight box or dry location applications. It has trade size of 2 inches. This concrete-tight connector features die-cast zinc construction. It measures 2.69 Inch Dia x 2.51 Inch. It offers set screw to male NPS connection. It is suitable for use with EMT conduit. Connector is UL listed and CSA certified.
  • Preset/pre-staked set screws
  • Combination head screws
  • Furnished with locknut

Overview

Emerson Neer® Set screw connector is perfect for securing and terminating steel EMT to knockouts in concrete-tight box or dry location applications. It has trade size of 2 inches. This concrete-tight connector features die-cast zinc construction. It measures 2.69 Inch Dia x 2.51 Inch. It offers set screw to male NPS connection. It is suitable for use with EMT conduit. Connector is UL listed and CSA certified.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL 514B, E35001 Listed, CSA C22.2 No.18.3, 208044 Certified, NEMA FB-1
GTIN
687855105069
Fitting Type
Connector
Trade Size
2 Inch
Insulation Material
No
Thread Size
No
Brand Name
Emerson
Connection Type
Set Screw x Male NPS
Dimensions
2.69 Inch Dia x 2.51 Inch Length
Finish
No
For Use With
EMT Conduit
Thread Length
0
RoHS Flag
Contact manufacturer
Item Name
EMT Set Screw Connector
Material
Die Cast Zinc
Schedule
No
Sub Brand
Neer®
UNSPSC
39131700
Country of Origin
India
sku
151963
UPC
68785510506
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
TC-506
Energy Star Flag
No
Conduit Body Form
No
Pending Enrichment
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.