Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Westinghouse Lighting 7040800 Medium Base Fixture Porcelain Keyless Socket Adapter Kit 250 Volt White

SKU: 151537
Westinghouse Lighting Porcelain keyless socket adapter kit includes screw collar loop, fiber washer and locknut. It is suitable to use with 250-Volt 660-Watt rated applications. Keyless socket kit is UL/cUL listed.
  • Durable porcelain construction
  • Has 1/8 IP x 1 Inch nipple
  • Has 1/8-IP Keyless threaded cap
  • Contains screw collar loop, fiber washer and locknut

Overview

Westinghouse Lighting Porcelain keyless socket adapter kit includes screw collar loop, fiber washer and locknut. It is suitable to use with 250-Volt 660-Watt rated applications. Keyless socket kit is UL/cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Color/Finish
White
Bulb Base Group
Screw In
RoHS Flag
No
UNSPSC
39111803
GTIN
30721704086
Standards
UL Listed, cUL Certified
Brand Name
Westinghouse Lighting
Voltage Rating
250 Volt
Type
Fixture
Mounting
1/8 Inch IPS Threaded Cap
Bulb Base
Medium
Maximum Load Capacity
660 Watt
Material
Ceramic
Energy Star Flag
No
Dimensions
3.5 Inch Width x 1.63 Inch Depth x 5 Inch Height
Item Name
Porcelain Keyless Socket Adapter Kit
Country of Origin
China
Manufacturer Part Number
7040800
Manufacturer Name
Westinghouse Lighting
UPC
3072170408
sku
151537
Color Temperature
No
Dimmable
No
Bulb Shape
No
Light Color
No
Start Type
No
Bulb Overall Shape
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.