Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Lutron CW-2-BR Thermoset Device Mount Standard Size 2-Gang Designer Screwless Decorator Wallplate (2) Rectangular Device Brown Claro® Satin Colors®

SKU: 6454
Lutron Claro® Satin Colors® 2-Gang Standard size screwless decorator wallplate in brown color, features thermoset construction. It measures 4.69 Inch x 4.75 Inch. This device mountable wallplate in square shape, is ideal for placing in vertical orientation. It has cut-out of size 1-5/16 Inch x 2-5/8 Inch. This designer wallplate involves quick and easy snap-on installation. Oversized wallplate hides gaps around wallboxes to render clean look. Wallplate comes in two rectangular device configuration. It is suitable for use with decorator style dimmers, switches and accessories. Wallplate is UL listed and CSA certified.
  • Screwless design has no visible screws
  • Features high-quality material construction
  • Appears clean with no visible screws and mounts flush to the wall
  • Designer wallplates need standard ganging

Overview

Lutron Claro® Satin Colors® 2-Gang Standard size screwless decorator wallplate in brown color, features thermoset construction. It measures 4.69 Inch x 4.75 Inch. This device mountable wallplate in square shape, is ideal for placing in vertical orientation. It has cut-out of size 1-5/16 Inch x 2-5/8 Inch. This designer wallplate involves quick and easy snap-on installation. Oversized wallplate hides gaps around wallboxes to render clean look. Wallplate comes in two rectangular device configuration. It is suitable for use with decorator style dimmers, switches and accessories. Wallplate is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL Listed, CSA Certified
sku
6454
Item Name
Screwless Decorator Wallplate
Energy Star Flag
No
Country of Origin
United States of America
Material
Thermoset Plastic
Mounting
Device
Number of Gangs
2
RoHS Flag
No
GTIN
27557692151
Orientation
Horizontal
Shape
Square
Size
4.75 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Sub Brand
Claro® Satin Colors®
Type
Standard Size, Designer
Finish
Glossy
UNSPSC
39121704
Brand Name
Lutron
Color
Brown
UPC
2755769215
Manufacturer Name
Lutron
Manufacturer Part Number
CW-2-BR
Cutout Size
1-5/16 Inch x 2-5/8 Inch
Configuration
(2) Rectangular Device
TemporaryProductFlag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.