Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97834 Screw Mount Jumbo/Oversize 1-Gang GFI Block Wallplate (1) Block Duplex/GFI Receptacle Stainless Steel

SKU: 1476
Mulberry Jumbo/oversize 1-Gang rectangle GFI block wallplate in silver color, has 430 stainless steel construction and satin finish. It measures 3.5 Inch x 5.5 Inch. This wallplate has one block duplex/GFI receptacle configuration. This wallplate has vertical orientation and is screw mountable. Wallplate is UL listed.
  • Features 430 stainless steel construction
  • Comes in stainless steel color
  • Measures 3.5 Inch x 5.5 Inch

Overview

Mulberry Jumbo/oversize 1-Gang rectangle GFI block wallplate in silver color, has 430 stainless steel construction and satin finish. It measures 3.5 Inch x 5.5 Inch. This wallplate has one block duplex/GFI receptacle configuration. This wallplate has vertical orientation and is screw mountable. Wallplate is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL Listed
sku
1476
Item Name
GFI Block Wallplate
Energy Star Flag
No
Country of Origin
United States of America
Material
430 Stainless Steel
Mounting
Screw
Number of Gangs
1
GTIN
95327978347
Orientation
Vertical
Shape
Rectangle
Size
3.5 Inch Width x 5.5 Inch Height
Thickness
0
Type
Jumbo/Oversize
Finish
Satin
UNSPSC
39121704
Brand Name
Mulberry
Color
Stainless Steel
UPC
9532797834
Manufacturer Name
Mulberry
Manufacturer Part Number
97834
Configuration
(1) Block Duplex/GFI Receptacle

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.