Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Anamet 39122 Black Type HCX Liquidtight Flexible Conduit 3/4 Inch x 100 ft Standard Carton Sealtite®

SKU: 146739
Anamet Sealtite® Type HCX Flexible liquid-tight conduit in black color, has trade size of 3/4 Inch. It features hot-dipped zinc galvanized steel construction and thermoplastic rubber jacket. It has inside diameter of 0.815 - 0.835 Inch, outside diameter of 1.03 - 1.05 Inch and bend radius of 3 inches. It offers liquid-tight raceway for electrical conductors. This 100-ft conduit comes in standard carton. Conduit is RoHS and WEEE compliant.
  • Durable, sunlight-resistant thermoplastic rubber jacket resists heat, oil and chemical breakdown
  • Comes in black color
  • Has trade size of 3/4 Inch

Overview

Anamet Sealtite® Type HCX Flexible liquid-tight conduit in black color, has trade size of 3/4 Inch. It features hot-dipped zinc galvanized steel construction and thermoplastic rubber jacket. It has inside diameter of 0.815 - 0.835 Inch, outside diameter of 1.03 - 1.05 Inch and bend radius of 3 inches. It offers liquid-tight raceway for electrical conductors. This 100-ft conduit comes in standard carton. Conduit is RoHS and WEEE compliant.

Specifications

List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Made in America
Yes
RoHS Flag
Yes
UNSPSC
39131706
GTIN
714118391225
Standards
RoHS Compliant, WEEE Compliant
Type
Type HCX
Degree of Protection
No
Bend Radius
3 Inch
Trade Size
3/4 Inch
Temperature Rating
-76 to 302 deg F
Sub Brand
Sealtite®
Schedule
No
Packing Type
Standard Carton
Outside Diameter
1
Material
Steel With Thermoplastic Rubber Jacket
Length
100
Brand Name
Anamet
Inside Diameter
0
Finish
Hot Dip Zinc Galvanized
Item Name
Liquidtight Flexible Conduit
Country of Origin
United States of America
Color
Black
sku
146739
UPC
71411839122
Manufacturer Name
Anamet Electrical
Manufacturer Part Number
39122
Pending Enrichment
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.