Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Selecta ST-19-BG Butt Splice Connector 16-14 AWG Blue

SKU: 131911
Selecta Butt splice connector in blue color, accommodates conductor of size 16 - 14 AWG. Butt splice connector has 0.09-Inch ID vinyl-insulated butted barrel that ensures a secure fit and offers reliable performance. It measures 0.19 Inch Dia x 1.02 Inch. Butt splice connector is UL listed.
  • Measures 0.19 Inch x 1.02 Inch
  • Accommodates conductor of size 16 - 14 AWG
  • Has vinyl insulation

Overview

Selecta Butt splice connector in blue color, accommodates conductor of size 16 - 14 AWG. Butt splice connector has 0.09-Inch ID vinyl-insulated butted barrel that ensures a secure fit and offers reliable performance. It measures 0.19 Inch Dia x 1.02 Inch. Butt splice connector is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Caster Type
No
Overall Length
1
Item Name
Butt Splice Connector
Barrel Size
0.09 Inch ID
sku
131911
Standards
UL Listed
UNSPSC
39121449
Energy Star Flag
No
Insulation Material
Vinyl
Conductor Size
16-14 AWG
Color
Blue
UPC
66119112619
Manufacturer Name
Selecta
Finish
No
Manufacturer Part Number
ST-19-BG
Brand Name
Selecta
Barrel Type
Butted
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.