Customer Service : +1-866-662-3939   Help Center  
   Tour  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5627-W 120/277 Volt 20 Amp (2) 1-Pole AC Combination Switch White Decora®

SKU: 10871
Leviton Decora® AC combination switch has Impact-resistant thermoplastic and double-wipe contacts for added durability. It features elegant decora brand styling design to provides multiple control in a 1-Gang wallbox. AC combination switch is UL listed and CSA certified.
  • Common shunted internally to all switches
  • Elegant decora brand styling design
  • Features thermoplastic construction

Overview

Leviton Decora® AC combination switch has Impact-resistant thermoplastic and double-wipe contacts for added durability. It features elegant decora brand styling design to provides multiple control in a 1-Gang wallbox. AC combination switch is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Number of Poles
(2) Single Pole
Sub Brand
Decora®
Finish
No
Maximum Load Capacity
1 hp at 120 Volt/2 hp at 240 - 277 Volt
Material
Thermoplastic
Item Name
AC Combination Switch
Grounding
Grounding
UNSPSC
39122232
Temperature Rating
-40 to 65 deg C
Terminal Connection
Side Wired
Voltage Rating
120/277 Volt
Standards
UL Listed, CSA Approved
GTIN
78477884218
RoHS Flag
Contact manufacturer
Country of Origin
Mexico
Energy Star Flag
No
sku
10871
Color
White
UPC
7847788421
Manufacturer Name
Leviton
Manufacturer Part Number
5627-W
Brand Name
Leviton
Amperage Rating
20 Amp
Action
No
Actuator
No
TemporaryProductFlag
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.