Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Finish | No |
Grille Shape | No |
Blade Material | No |
Mounting | Screw |
Energy Star Flag | No |
Power Factor | >0.95 |
UNSPSC | 39101901 |
Start Type | Programmed/Rapid |
Standards | UL Listed, CSA Certified, Meets FCC Part 18 Non-Consumer Compliant, ISO 9001.2008, ANSI/ESD S20.20 |
Voltage Rating | 277 Volt AC |
Ballast Wattage | 36 Watt Input |
Sub Brand | Hi-lume® |
Temperature Rating | 167 deg F (75 deg C) Case |
Thermal Protection | Class P |
Total Harmonic Distortion | <10% |
sku | 108181 |
Number of Lamps | 1.0000 |
Minimum Starting Temperature | 50 |
UPC | 02755702749 |
Manufacturer Name | Lutron |
Manufacturer Part Number | HL3-T432-277-1-S |
Amperage Rating | 0.13 Amp |
Dimmable | Yes |
Ballast Factor | >=0.95 |
Brand Name | Lutron |
Conductor Size | 18 AWG (0.75 Sq-mm) Solid Wire Per Terminal |
ANSI Code | C82.11/C62.41 |
Dimensions | 4.9 Inch Width x 1 Inch Depth x 3 Inch Height |
Environmental Conditions | <90% Non-Condensing Relative Humidity |
Frequency Rating | 60 Hz |
Item Name | Electronic Fluorescent Ballast |
Lamp Type | 32 Watt T4 4-Pin Triple Tube |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.